DESCRIPTION

Ford Meter Box Grip Joint Water Service Brass Tee

FT444GNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connection 3
Grip Joint
End Connections
Grip Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass