DESCRIPTION

Ford Meter Box D P Swivel x Pack Joint Copper Straight Meter Setter

FVHH7410W1444NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
D P Swivel
End Connection 2
Pack Joint
End Connections
D P Swivel x Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper