DESCRIPTION

Ford Meter Box Meter x Pack Joint Dual Check Valve

FHHCA94313NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Pack Joint
End Connections
Meter x Pack Joint
Lead Law Compliant
Yes
Length
1-5/8 in
Material
Brass
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Size
1/2 in, 3/4 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY