Ford Meter Box Dual Check Valve
FHHCI33322EC23SENL
Valve Size:
SPECIFICATIONS
- ANSI Specifications
- ANSI 61
- ASTM Specifications
- ASTM B-584, ASTM B-62
- AWWA Specifications
- AWWA C-800
- Lead Law Compliant
- Yes
- Material
- Brass
- Maximum Pressure
- 175 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Valve Size
- 5/8 in
- Waterworks Application
- Water
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday