• Cart

Ford Meter Box Female Copper Threaded x Quick Joint Brass Coupling FC1042QNL

DESCRIPTION

Ford Meter Box Female Copper Threaded x Quick Joint Brass Coupling

FC1042QNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Copper Threaded
End Connection 2
Quick Joint
End Connections
Female Copper Threaded x Quick Joint
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Length
1-15/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61