• Cart

DESCRIPTION

Ford Meter Box Female Copper x Pack Joint 90 Degree Bend

FL06NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Copper
End Connection 2
Pack Joint
End Connections
Female Copper x Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2-5/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61