• Cart

Ford Meter Box Female Flared x Ribbed Insert Straight Brass Fitting FPTCNL

DESCRIPTION

Ford Meter Box Female Flared x Ribbed Insert Straight Brass Fitting

FPTCNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Flared
End Connection 2
Ribbed Insert
End Connections
Female Flared x Ribbed Insert
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61