DESCRIPTION

  • Ford recommends insert stiffeners when using plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Sleeve design provides hexagonal wrench flats for proper installation

Ford Meter Box Female Copper Threaded x CTS Pack Joint Brass Coupling

FC04NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Copper Threaded
End Connection 2
CTS Pack Joint
End Connections
Female Copper Threaded x CTS Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
1-5/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Waterworks Application
Water