DESCRIPTION

Ford Meter Box Female Copper Threaded x FIPT Brass Coupling

FC01NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Copper Threaded
End Connection 2
FIPT
End Connections
Female Copper Threaded x FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
1-5/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in
Type
Straight
UL Listed
Yes