Ford Meter Box FIP Ball Valve with Curb Stop and Waste FBC11444SWNL

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box FIP Ball Valve with Curb Stop and Waste

FBC11444SWNL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY