DESCRIPTION

Ford Meter Box FIP x CTS Brass Reducing Coupling

FC1412N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
CTS
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Length
3 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
2-1/2 in x 2 in
Type
Reducing
UL Listed
Yes