DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Ford Meter Box FIP x CTS Compression Brass Coupling

FC1434NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
CTS Compression
End Connections
FIP x CTS Compression
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
Size
3/4 in x 1 in
Type
Reducing