DESCRIPTION

Ford Meter Box FIP x IPS Pack Joint Coupling

FC15NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
IPS Pack Joint
End Connections
FIP x IPS Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Size
1 in
Type
Straight