DESCRIPTION

  • Padlock Wing for locking the valve in a closed position
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box FIP x Meter Angle Key Valve

FKV13444WNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIPT
End Connection 2
Meter Swivel
Height
1-15/16 in
Inlet Service Size
1 in
IsAcceptableImage
Lead Law Compliant
Yes
Length
1-15/16 in
Material
Iron
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY