DESCRIPTION

Ford Meter Box FIP x Meter No-Lead Angle Key Valve

FGA13444NL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Meter
Height
1-7/16 in
Lead Law Compliant
Yes
Length
1-3/4 in
Material
Brass
Maximum Pressure
150 psi
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY