DESCRIPTION

Ford Meter Box FIP x Meter Swivel Angle Key Valve

FKV13332W

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
FIP
End Connection 2
Meter Swivel
End Connections
FIP x Meter Swivel
Inlet Service Size
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY