DESCRIPTION

Ford Meter Box FIP x MIP Blow-Off Valve

FBLA18777TANL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
MIP
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
2 in

Starting at
Call for Pricing
  • QUANTITY