DESCRIPTION

  • Ford recommends insert stiffeners when using plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Sleeve design provides hexagonal wrench flats for proper installation

Ford Meter Box FIP x Grip Joint Brass Coupling

FC16GNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Grip Joint
End Connections
FIP x Grip Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
1-3/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
1 in
Type
Straight