DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Ford Meter Box FIP x Plain End Compression Brass Coupling

FC1633NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass