Ford Meter Box FIP x Quick Joint Curb Stop FZ61444QNL

DESCRIPTION

Ford Meter Box FIP x Quick Joint Curb Stop

FZ61444QNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Quick Joint
End Connections
FIP x Quick Joint
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass, Copper, Plastic
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY