DESCRIPTION

Ford Meter Box FIP x PVC Pack Joint Coupling

FC17NL

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
PVC
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Plastic
Size
3/4 in x 3/4 in