• Cart

DESCRIPTION

Ford Meter Box FIPT x Pack Joint Brass Straight Compression 90 Degree Bend for Copper or Plastic Tubing (CTS)

FL14NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Brand Model Compatibility
Copper or Plastic Tubing (CTS)
End Connection 1
FIPT
End Connection 2
Pack Joint
End Connections
FIPT x Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
1-7/8 in
Lead Law Compliant
Yes
Length
2-5/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water