DESCRIPTION

Ford Meter Box FIPT x PVC Pack Joint Brass Coupling

FC1755NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIPT
End Connection 2
PVC Pack Joint
End Connections
FIPT x PVC Pack Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2-7/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61