DESCRIPTION

Ford Meter Box Flanged Cap Style Flange Gasket

FCSFG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

AWWA Specifications
AWWA Class D
Clean Bagged
No
End Connection 1
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
GSA Approved
No
Material
Rubber
Material Type
Buna-N
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No