Ford Meter Box Flange Meter Adapter Pipe Restraints FA67NL

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box Flange Meter Adapter Pipe Restraints

FA67NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Length
1-7/8 in
Material
Brass
Size
1-1/2 in x 2 in