DESCRIPTION

  • Drop-in meter gaskets are included
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box Flanged x FIP Bronze Meter

FCF3166NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Flanged
End Connection 2
FIP
End Connections
Flanged x FIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
4 in
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61