DESCRIPTION

Ford Meter Box Flanged x Flanged Stainless Steel Tapping Sleeve (13.20 - 12.75 in. OD)

FFTSS132

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-240, ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207
Application
Water
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Length
15 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
13.20 in - 12.75 in
Size
12 in x 12 in x 4 in