DESCRIPTION

Ford Meter Box Flared Brass Straight Coupling

FL0244SNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No