DESCRIPTION

Ford Meter Box Pack Joint x Flared Copper Brass Straight Coupling

FQ22NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
Flared
End Connections
Pack Joint x Flared
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
2-9/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
3/4 in
Type
Straight