DESCRIPTION

Ford Meter Box Flared Copper x MIP Brass Coupling

FC28NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Flared Copper
End Connection 2
MIP
End Connections
Flared Copper x MIP
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2-15/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes