Ford Meter Box Flared Straight Meter Setter
FV84W22NL
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- ASTM Specifications
- ASTM B-584, ASTM B-62, ASTM B-88
- AWWA Specifications
- AWWA C-800
- End Connection 1
- Flared
- End Connection 2
- Flared
- End Connections
- Flared
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Straight
- Lead Law Compliant
- Yes
- Material
- Copper
- NSF Certified
- No
- Waterworks Application
- Water