• Cart

DESCRIPTION

Ford Meter Box Flared x MIPT Brass Coupling

FC28NENL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
MIPT
End Connections
Flared x MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No