DESCRIPTION

Ford Meter Box Flared x Tube Brass Straight Coupling

FCTN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Tube
End Connections
Flared x Tube
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass
NSF Certified
No