DESCRIPTION

  • Body design provides wrench flats to facilitate installation
  • Furnished in pairs
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box FPT Meter Adapter

FA24NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Length
2-1/16 in
Material
Rubber
NSF Certified
Yes
NSF Specifications
NSF 61