DESCRIPTION

Ford Meter Box Gasket Brass Coupling

FNGD4NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No