DESCRIPTION

Ford Meter Box Grip Joint x FIPT Brass Ball Valve Curb Stop

FB41333GNL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
FIPT
End Connections
Grip Joint x FIPT
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY