DESCRIPTION

Ford Meter Box Grip Joint Ball Valve

FB41333WGNL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connections
Grip Joint
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY