• Cart

Ford Meter Box Grip Joint Brass Coupling FC45GNL

DESCRIPTION

Ford Meter Box Grip Joint Brass Coupling

FC45GNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connections
Grip Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
1-15/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Waterworks Application
Water