Ford Meter Box

1-1/2 in. Grip Joint Brass Coupling

Part #FC843GNL  |  Manufacturer Part #C84-66-G-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Grip Joint

End Connection 2: Grip Joint

End Connections: Grip Joint

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 3-1/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Waterworks Application: Water