Ford Meter Box Grip Joint Brass Straight Coupling FC46GNL

DESCRIPTION

Ford Meter Box Grip Joint Brass Straight Coupling

FC46GNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
Grip Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
1-5/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in x 1 in
Type
Straight
UL Listed
Yes
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday