Ford Meter Box Grip Joint Copper Meter Setter FVB7484W4144GNL

DESCRIPTION

Ford Meter Box Grip Joint Copper Meter Setter

FVB7484W4144GNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connections
Grip Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper