Ford Meter Box Grip Joint Copper Straight Meter Setter FVBHH82W4433FPGNL

DESCRIPTION

Ford Meter Box Grip Joint Copper Straight Meter Setter

FVBHH82W4433FPGNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connections
Grip Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
3/4 in
Type
Straight
Waterworks Application
Water