Ford Meter Box Grip Joint Flange Angle Ball Valve FBFA4377WGNL

DESCRIPTION

  • Ford recommends using insert stiffeners with plastic pipe or tubing
  • Hole for attaching handle is provided in the tee-head
  • Includes EPDM drop-in style meter gasket
  • Padlock wing for locking valve in closed position
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Suitable for customer side shut off

Ford Meter Box Grip Joint Flange Angle Ball Valve

FBFA4377WGNL

Valve Size:

SPECIFICATIONS

End Connection 1
Grip Joint
End Connection 2
Grip Joint
Lead Law Compliant
Yes
Length
2-7/8 in
Maximum Pressure
300 psi
NSF Specifications
NSF 61
Pressure Class
300#
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY