Ford Meter Box Grip Joint x Meter Yoke Ball Angle Valve FBA94444WGNL

DESCRIPTION

Ford Meter Box Grip Joint x Meter Yoke Ball Angle Valve

FBA94444WGNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584, ASTM B-62
End Connection 1
Grip Joint
End Connection 2
Meter Yoke
End Connections
Grip Joint x Meter Yoke
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372