HHS38 Style 3/4 in. MIP Straight Dual Check Valve

Part #FHHS38323NL  |  Item #3652710  |  Manufacturer Part #HHS38-323-NL

$124.75 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASSE Standards: ASSE 1024

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: [AWWA C-800, AWWA C-700]

Collection: HHS38 Style

End Connection 1: Meter Swivel Nut

End Connection 2: MIP

End Connections: Meter Swivel Nut x MIP

Lead Law Compliant: Yes

Length: 4-3/8 in

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Valve Size: 3/4 in

Valve Type: Check Valve