Ford Meter Box

6 in. Import Casting Restrainer

Part #FUFR1390C  |  Manufacturer Part #UFR1390-C-6-I

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-151

FM Approved: No

Fits Pipe Size: 6 in

Material: Ductile Iron

Pressure Class: 250#

Type: Pipe or Joint Restraint

UL Listed: No