DESCRIPTION

Ford Meter Box Insert Plug with Nut Cary in Black

FPTP

Material:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY