DESCRIPTION
Ford Meter Box MIPT x CTS Pack Joint Brass Corporation Stop
FFB11006TANL
Inlet Service Size:
SPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI 61
- ASTM Specifications
- ASTM B-584, ASTM B-62
- AWWA Specifications
- AWWA C-800
- End Connection 1
- MIPT
- End Connection 2
- CTS Pack Joint
- End Connections
- MIPT x CTS Pack Joint
- Inlet Service Size
- 1-1/2 in
- Lead Law Compliant
- Yes
- Material
- Brass
- Maximum Pressure
- 300 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday