Ford Meter Box IPT Brass Straight Coupling FCT3577NL

DESCRIPTION

Ford Meter Box IPT Brass Straight Coupling

FCT3577NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPT
End Connection 2
IPT
End Connections
IPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No