DESCRIPTION

Ford Meter Box Iron Yoke Bar

FY202

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Material
Brass
Waterworks Application
Water